Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Western Reserve Controls Miscellaneous
WRC4-A24H
Western Reserve Controls Miscellaneous
PB24,Mounting Rack,24-Channel,
MFG Item Number
WRC4-A24H
This item cannot be canceled or returned
Description
PB24,Mounting Rack,24-Channel,
Specifications
Specifications
| Manufacturer |
Western Reserve Controls |
| Family Series |
Western Reserve Controls Miscellaneous |
| Manufacturer Part Number |
WRC4-A24H |
| Description |
PB24,Mounting Rack,24-Channel, Header,Logic |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.635 lbs |
WRC4-A24H
Western Reserve Controls Miscellaneous