Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Western Reserve Controls Miscellaneous
WRC4-A24H2
Western Reserve Controls Miscellaneous
Mounting bd,24 dig,hdr logic,s
MFG Item Number
WRC4-A24H2
This item cannot be canceled or returned
Description
Mounting bd,24 dig,hdr logic,s
Specifications
Specifications
| Manufacturer |
Western Reserve Controls |
| Family Series |
Western Reserve Controls Miscellaneous |
| Manufacturer Part Number |
WRC4-A24H2 |
| Description |
Mounting bd,24 dig,hdr logic,s |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.57 lbs |
WRC4-A24H2
Western Reserve Controls Miscellaneous