Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRC4-A4T Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, PB4,Mounting Rack,4-Channel,Terminal
WRC4-A4T Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, PB4,Mounting Rack,4-Channel,Terminal
This item cannot be canceled or returned
Description
I/O Modules, DISCRETE IO BOARDS Series
PB4,Mounting Rack,4-Channel,Terminal
DISCRETE IO BOARDS Series Information
Specifications
Specifications
| Manufacturer Part Number |
WRC4-A4T |
| Manufacturer |
Western Reserve Controls |
| Product Series |
DISCRETE IO BOARDS |
| Family Series |
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series |
| Description |
PB4,Mounting Rack,4-Channel,Terminal |
| Number of Modules |
4 |
| Module Type |
WRC4 I/O |
| Wire Size Range |
22-12 AWG |
| Connection Type |
Terminals |
| Approvals |
CE, UL |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |
WRC4-A4T
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series