WRC4-FUSE4
Western Reserve Controls Fuses, WRC4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WRC4-FUSE4 Western Reserve Controls Fuses, WRC4 Series, Fuse Kit, 4 amp, 10 pieces
MFG Item Number
WRC4-FUSE4

WRC4-FUSE4 Western Reserve Controls Fuses, WRC4 Series, Fuse Kit, 4 amp, 10 pieces

MFG Item Number
WRC4-FUSE4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, WRC4 Series
Item #
WRC4-FUSE4
Fuse Kit, 4 amp, 10 pieces

WRC4 Series Information


Specifications

Specifications
Manufacturer Part Number WRC4-FUSE4
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls Fuses, WRC4 Series
Description Fuse Kit, 4 amp, 10 pieces
Fuse Type PC Mount
Current Rating 4 A
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Surface Mount
Net Weight 0.0125 lbs
Gross Weight 0.0125 lbs