Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRC4-IBAS Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, I/O base,DIN,single,WRC4
MFG Item Number
WRC4-IBAS
WRC4-IBAS Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, I/O base,DIN,single,WRC4
MFG Item Number
WRC4-IBAS
This item cannot be canceled or returned
Description
I/O Modules, DISCRETE IO BOARDS Series
DISCRETE IO BOARDS Series Information
Specifications
Specifications
| Manufacturer Part Number |
WRC4-IBAS |
| Manufacturer |
Western Reserve Controls |
| Product Series |
DISCRETE IO BOARDS |
| Family Series |
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series |
| Description |
I/O base,DIN,single,WRC4 |
| Number of Modules |
1 |
| Module Type |
WRC4 I/O |
| Wire Size Range |
22-14 AWG |
| Connection Type |
Terminals |
| Approvals |
CE, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
WRC4-IBAS
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series