Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WRC4-IM5S Western Reserve Controls I/O Modules, WRC4 Series, IAC5A,AC Input,220V,5V Logic,w/LED
WRC4-IM5S Western Reserve Controls I/O Modules, WRC4 Series, IAC5A,AC Input,220V,5V Logic,w/LED
This item cannot be canceled or returned
Description
IAC5A,AC Input,220V,5V Logic,w/LED
WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.
Specifications
Specifications
Manufacturer Part Number
G4-IAC5A
Manufacturer
Western Reserve Controls
Product Series
WRC4
Family Series
Western Reserve Controls I/O Modules, WRC4 Series
Description
IAC5A,AC Input,220V,5V Logic,w/LED
Number of Circuits
1
Color
Red
Input Voltage
180-280 VDC
Input Current
8 mA
Output Voltage
5 VDC
Mounting
PC Board
Approvals
CE, UL
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
WRC4-IM5S
Western Reserve Controls I/O Modules, WRC4 Series