Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Western Reserve Controls I/O Modules, WRC4 Series
WRC4-OLYS
Western Reserve Controls I/O Modules, WRC4 Series
ac output,220V,15V log,lo leak
MFG Item Number
WRC4-OLYS
This item cannot be canceled or returned
Description
ac output,220V,15V log,lo leak
WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.
Specifications
Specifications
Manufacturer Part Number
WRC4-OLYS
Manufacturer
Western Reserve Controls
Product Series
WRC4
Family Series
Western Reserve Controls I/O Modules, WRC4 Series
Description
ac output,220V,15V log,lo leak
Number of Circuits
1
Color
Black
Input Voltage
8.5-20 VDC
Input Current
2 mA
Output Voltage
24-280 VAC
Mounting
PC Board
Approvals
CE, UL
Net Weight
0 lbs
Gross Weight
0 lbs
WRC4-OLYS
Western Reserve Controls I/O Modules, WRC4 Series