WRC4-SWIB5S
Western Reserve Controls I/O Modules, WRC4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WRC4-SWIB5S

Western Reserve Controls I/O Modules, WRC4 Series

WRC4-SWIB5S

Western Reserve Controls I/O Modules, WRC4 Series
dc input,3-32V,5V logic,w/Switch,LED
MFG Item Number
WRC4-SWIB5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, WRC4 Series
Item #
WRC4-SWIB5S
dc input,3-32V,5V logic,w/Switch,LED

WRC4 Series Information

WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.

Videos

Specifications

Specifications
Manufacturer Part Number WRC4-SWIB5S
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls I/O Modules, WRC4 Series
Description dc input,3-32V,5V logic,w/Switch,LED
Number of Circuits 1
Color Black
Input Voltage 3,332 VAC/VDC
Input Current 32 mA
Output Voltage 5 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs