Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD723630SSFSN4 Wiegmann Enclosures, N4X 1DR FS REMOVE HNG 3PT 72X36X30 304SS
MFG Item Number
WRD723630SSFSN4
WRD723630SSFSN4 Wiegmann Enclosures, N4X 1DR FS REMOVE HNG 3PT 72X36X30 304SS
MFG Item Number
WRD723630SSFSN4
This item cannot be canceled or returned
Description
N4X 1DR FS REMOVE HNG 3PT 72X36X30 304SS
Specifications
Specifications
| Manufacturer Part Number |
WRD723630SSFSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4X 1-Door Freestanding Enclosure with Removable Pin Hinge and 3-Point Handle 72X36X30 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
72 " |
| Approvals |
UL |
| Net Weight |
408 lbs |
| Gross Weight |
408 lbs |
WRD723630SSFSN4
Wiegmann Enclosures