Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD72XM3318FS4 Wiegmann Enclosures, N4 1-DR FS REM HNG DISC 72X33.5X18 CS-GR
MFG Item Number
WRD72XM3318FS4
WRD72XM3318FS4 Wiegmann Enclosures, N4 1-DR FS REM HNG DISC 72X33.5X18 CS-GR
MFG Item Number
WRD72XM3318FS4
This item cannot be canceled or returned
Description
N4 1-DR FS REM HNG DISC 72X33.5X18 CS-GR
Specifications
Specifications
| Manufacturer Part Number |
WRD72XM3318FS4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4 1-Door Freestanding Removable Pin Hinge Disconnect 72X33.5X18 Carbon Steel - Gray |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
34 " |
| Nominal Width |
18 " |
| Nominal Depth |
72 " |
| Approvals |
UL |
| Net Weight |
355 lbs |
| Gross Weight |
355 lbs |
WRD72XM3318FS4
Wiegmann Enclosures