Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD746018N4D3PT Wiegmann Enclosures, N4 2 DR FM REMOVE HNG 74X60X18 CS-GRY
MFG Item Number
WRD746018N4D3PT
WRD746018N4D3PT Wiegmann Enclosures, N4 2 DR FM REMOVE HNG 74X60X18 CS-GRY
MFG Item Number
WRD746018N4D3PT
This item cannot be canceled or returned
Description
N4 2 DR FM REMOVE HNG 74X60X18 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WRD746018N4D3PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4 2-Door Floor Mount Enclosure with Removable Pin Hinge 74X60X18 Carbon Steel - Gray |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
60 " |
| Nominal Width |
18 " |
| Nominal Depth |
74 " |
| Approvals |
UL |
| Comments |
Removable Center Post, Floor Mount |
| Net Weight |
0 lbs |
| Gross Weight |
529 lbs |
WRD746018N4D3PT
Wiegmann Enclosures