Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD903620SSFSN4 Wiegmann Enclosures, N4X 1DR FS REMOVE HNG 3PT 90X36X20 304SS
MFG Item Number
WRD903620SSFSN4
WRD903620SSFSN4 Wiegmann Enclosures, N4X 1DR FS REMOVE HNG 3PT 90X36X20 304SS
MFG Item Number
WRD903620SSFSN4
This item cannot be canceled or returned
Description
N4X 1DR FS REMOVE HNG 3PT 90X36X20 304SS
Specifications
Specifications
| Manufacturer Part Number |
WRD903620SSFSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4X 1-Door Freestanding Enclosure with Removable Pin Hinge and 3-Point Handle 90X36X20 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
20 " |
| Nominal Depth |
90 " |
| Approvals |
UL |
| Net Weight |
396 lbs |
| Gross Weight |
396 lbs |
WRD903620SSFSN4
Wiegmann Enclosures