Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD903636FS4 Wiegmann Enclosures, N4 SING DR FS REMOVE HNG 90X36X36 CS-GRY
MFG Item Number
WRD903636FS4
WRD903636FS4 Wiegmann Enclosures, N4 SING DR FS REMOVE HNG 90X36X36 CS-GRY
MFG Item Number
WRD903636FS4
This item cannot be canceled or returned
Description
N4 SING DR FS REMOVE HNG 90X36X36 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WRD903636FS4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
ENCL,N4,CS,FS, REMOVEABLE HINGE 90X36X36 |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Nominal Depth |
90 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
560 lbs |
WRD903636FS4
Wiegmann Enclosures