Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRD904820FSD4 Wiegmann Enclosures, N4 DBL DR FS REMOVE HNG 90X48X20 CS-GRY
MFG Item Number
WRD904820FSD4
WRD904820FSD4 Wiegmann Enclosures, N4 DBL DR FS REMOVE HNG 90X48X20 CS-GRY
MFG Item Number
WRD904820FSD4
This item cannot be canceled or returned
Description
N4 DBL DR FS REMOVE HNG 90X48X20 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WRD904820FSD4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4 Dbl Dr Fs Remove Hinge 90X48X20 Cs-Gry |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
48 " |
| Nominal Width |
20 " |
| Nominal Depth |
90 " |
| Approvals |
UL |
| Comments |
Removable Center Post |
| Net Weight |
0 lbs |
| Gross Weight |
590 lbs |
WRD904820FSD4
Wiegmann Enclosures