Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TEKTON Wrenches, Sockets & Ratchets
WRN57167
TEKTON Wrenches, Sockets & Ratchets
9-pc. Flex-Head Ratcheting
MFG Item Number
WRN57167-S
This item cannot be canceled or returned
Description
Wrenches, Sockets & Ratchets, Series
9-pc. Flex-Head Ratcheting
Specifications
Specifications
| Manufacturer Part Number |
WRN57167-S |
| Manufacturer |
TEKTON |
| Family Series |
TEKTON Wrenches, Sockets & Ratchets |
| Description |
9-pc. Flex-Head Ratcheting Combination Wrench Set (8-16 mm) |
| Number of Pieces |
9 |
| Wrench Style |
Combination |
| Insulated |
No |
| Net Weight |
0.0624 lbs |
| Gross Weight |
2.55 lbs |
WRN57167
TEKTON Wrenches, Sockets & Ratchets