Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRS-A-C10
MFG Item Number
WRS-A-C10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire Duct |
| Manufacturer Part Number |
WRS-A-C10 |
| Description |
Panduct solid wall raceway type FS and type D wiring duct wire retainer, 1.00, 1.50, 2.00 duct width, PVC, silver, 100 pc. package quantity. |
| Accessory Type |
Retainer |
| Color |
White |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
WRS-A-C10
Panduit Wire Duct