WRS152
Blackburn, a T & B Brand Grounding, WRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WRS152

Blackburn, a T & B Brand Grounding, WRS Series

WRS152

Blackburn, a T & B Brand Grounding, WRS Series
BKB OH- STIRRUPS
MFG Item Number
WRS152
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Grounding, WRS Series
Item #
WRS152
BKB OH- STIRRUPS

WRS Series Information

Specifications

Specifications
Manufacturer Part Number WRS152
Manufacturer Blackburn, a T & B Brand
Product Series WRS
Family Series Blackburn, a T & B Brand Grounding, WRS Series
Description BKB OH- STIRRUPS
Conductor Size 6-1 AWG
Number of Taps 2
Material Aluminum
Tap Size Range 2 AWG
Comments Aluminum w Tin Plated Copper Stirrup
Net Weight 0.42 lbs
Gross Weight 0.42 lbs