Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, WRS Series
WRS819
Blackburn, a T & B Brand Grounding, WRS Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WRS819 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
WRS |
| Family Series |
Blackburn, a T & B Brand Grounding, WRS Series |
| Description |
BKB OH- STIRRUPS |
| Conductor Size |
336-500 kcmil |
| Number of Taps |
2 |
| Material |
Aluminum |
| Tap Size Range |
2/0 AWG |
| Comments |
Aluminum w Tin Plated Copper Stirrup |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
WRS819
Blackburn, a T & B Brand Grounding, WRS Series