Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRSGF15FV Eaton Plugs & Receptacles, Specification Grade Weather Resistant GFCI Series, GFCI WR ST Duplex 15A 125V IV NAFTA
MFG Item Number
WRSGF15FV
WRSGF15FV Eaton Plugs & Receptacles, Specification Grade Weather Resistant GFCI Series, GFCI WR ST Duplex 15A 125V IV NAFTA
MFG Item Number
WRSGF15FV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Specification Grade Weather Resistant GFCI Series
GFCI WR ST Duplex 15A 125V IV NAFTA
Specification Grade Weather Resistant GFCI Series Information
Specifications
Specifications
| Manufacturer Part Number |
WRSGF15FV |
| Manufacturer |
Eaton |
| Product Series |
Specification Grade Weather Resistant GFCI |
| Family Series |
Eaton Plugs & Receptacles, Specification Grade Weather Resistant GFCI Series |
| Description |
GFCI WR ST Duplex 15A 125V IV NAFTA |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Comments |
Includes Standard Size Wallplate, NAFTA Compliant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WRSGF15FV
Eaton Plugs & Receptacles, Specification Grade Weather Resistant GFCI Series