WS/WE100L-F2131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WS/WE100L-F2131 Sick Photoelectric Sensors, Photoelectric sensors, WS/WE100L-F2131
MFG Item Number
6030715

WS/WE100L-F2131 Sick Photoelectric Sensors, Photoelectric sensors, WS/WE100L-F2131

MFG Item Number
6030715
Item Number
WS/WE100L-F2131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WS/WE100L-F2131
Photoelectric sensors, WS/WE100L-F2131

Series Information

Specifications

Specifications
Manufacturer Part Number 6030715
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, W100 Laser, WS/WE100L-F2131, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Connector M8, 3-pin, Light source: Laser, Adjustment: Potentiomete
Beam Type Laser, Visible Red
Max Range 114.83 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 3 Pin M8 Connector
Composition Non-Metallic
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs