Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WS1000NW Hubbell Switches, OCC SENSOR,PIR,120V 500W,NIGHT
WS1000NW Hubbell Switches, OCC SENSOR,PIR,120V 500W,NIGHT
This item cannot be canceled or returned
Description
OCC SENSOR,PIR,120V 500W,NIGHT
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
WS1000NW |
| Description |
OCC SENSOR,PIR,120V 500W,NIGHT LIGHT,WH |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Single Pole, Three Way |
| Color |
White |
| Time Delay |
Adjustable - 20s-30m |
| Coverage Area (sq ft) |
1,200 |
| Approvals |
cULus |
| Comments |
Passive Infrared Technology |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
WS1000NW
Hubbell Switches