Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WS1020NGY
OCC SENSOR, PIR, 120V, 2 CIRC, NL,
MFG Item Number
WS1020NGY
This item cannot be canceled or returned
Description
OCC SENSOR, PIR, 120V, 2 CIRC, NL,
Specifications
Specifications
| Manufacturer Part Number |
WS1020NGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
OCC SENSOR, PIR, 120V, 2 CIRC, NL, GY |
| Coverage Area (sq ft) |
1,200 |
| AC Voltage |
120 VAC |
| Color |
Gray |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
WS1020NGY
Hubbell Switches