Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WS1025GY

Hubbell Switches

WS1025GY

Hubbell Switches
VAC SNSR PIR, 120V, 2 CIRC, NTRL, GY
MFG Item Number
WS1025GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
WS1025GY
VAC SNSR PIR, 120V, 2 CIRC, NTRL, GY

Series Information

Specifications

Specifications
Manufacturer Part Number WS1025GY
Manufacturer Hubbell
Family Series Hubbell Switches
Description VAC SNSR PIR, 120V, 2 CIRC, NTRL, GY
AC Voltage 120 VAC
Switch Configuration Single Pole
Color Gray
Approvals cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs