Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WS12
WEATHERSHIELD SET 500KVA 3P
This item cannot be canceled or returned
Description
WEATHERSHIELD SET 500KVA 3P
Specifications
Specifications
| Manufacturer Part Number |
WS12 |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
Weather Shield for Ventilated Distribution Transformers, NEMA Type 3R, For 500KVA Units |
| Type |
Weather Shield |
| Net Weight |
40 lbs |
| Gross Weight |
46 lbs |