Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WS2000NW
OCC/VAC SENSOR,PIR,120/277V,NIGHTL,
This item cannot be canceled or returned
Description
OCC/VAC SENSOR,PIR,120/277V,NIGHTL,
Specifications
Specifications
| Manufacturer Part Number |
WS2000NW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
OCC/VAC SENSOR,PIR,120/277V,NIGHTL, WH |
| Coverage Area (sq ft) |
1,200 |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Single Pole, Three Way |
| Time Delay |
Adjustable - 20s-30m |
| Color |
White |
| Approvals |
cULus |
| Comments |
Passive Infrared Technology |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
WS2000NW
Hubbell Switches