Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WS30
WEATHERSHIELD SET 75/112KVA 3P
This item cannot be canceled or returned
Description
WEATHERSHIELD SET 75/112KVA 3P
Specifications
Specifications
| Manufacturer Part Number |
WS30 |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
Weather Shield for Ventilated Distribution Transformers, NEMA Type 3R, For 75 112.5 KVA Units |
| Phase |
1 |
| Type |
Buck Boost |
| Approvals |
CSA, cULus, UL |
| Net Weight |
5.45 lbs |
| Gross Weight |
4.4 lbs |