Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSBA11BK Hubbell Plugs & Receptacles, WRK SURFC BOX, FLIP MINI 1PWR 1DATA
WSBA11BK Hubbell Plugs & Receptacles, WRK SURFC BOX, FLIP MINI 1PWR 1DATA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WRK SURFC BOX, FLIP MINI 1PWR 1DATA
Specifications
Specifications
| Manufacturer Part Number |
WSBA11BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WRK SURFC BOX, FLIP MINI 1PWR 1DATA BLK |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
1) Pre-Wired 15A Outlet, 1) Pre-Wired RJ-45 |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
WSBA11BK
Hubbell Plugs & Receptacles