Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSBA2BK Hubbell Plugs & Receptacles, WRK SURFC BOX, FLIPUP MINI, 2 PWR,
WSBA2BK Hubbell Plugs & Receptacles, WRK SURFC BOX, FLIPUP MINI, 2 PWR,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WRK SURFC BOX, FLIPUP MINI, 2 PWR,
Specifications
Specifications
| Manufacturer Part Number |
WSBA2BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WRK SURFC BOX, FLIPUP MINI, 2 PWR, BLACK |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
2) Pre-Wired 15A Outlets |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
WSBA2BK
Hubbell Plugs & Receptacles