Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSBF22SV Hubbell Plugs & Receptacles, WRK SFC 2 PWR 2 DATA GROMET STYL SLV
WSBF22SV Hubbell Plugs & Receptacles, WRK SFC 2 PWR 2 DATA GROMET STYL SLV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WRK SFC 2 PWR 2 DATA GROMET STYL SLV
Specifications
Specifications
| Manufacturer Part Number |
WSBF22SV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WRK SFC 2 PWR 2 DATA GROMET STYL SLV |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Approvals |
CSA, UL |
| Comments |
2) Pre-Wired 15A Outlets, 2) Hubbell Keystone Openings |
| Net Weight |
2.75 lbs |
| Gross Weight |
2.75 lbs |
WSBF22SV
Hubbell Plugs & Receptacles