Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
WSBG43UBBA
Hubbell Plugs & Receptacles
WRK SFC ELITE RECESSED 4 PWR 3-U BK
MFG Item Number
WSBG43UBBA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WRK SFC ELITE RECESSED 4 PWR 3-U BK
Specifications
Specifications
| Manufacturer Part Number |
WSBG43UBBA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WRK SFC ELITE RECESSED 4 PWR 3-U BK ANOD |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
4) Pre-Wired 15A Outlets, 3) I-Unit iStation Plates |
| Net Weight |
11.1 lbs |
| Gross Weight |
11.1 lbs |
WSBG43UBBA
Hubbell Plugs & Receptacles