Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WSBUSB2X2BLK Hubbell Plugs & Receptacles, WRK SURFC BOX FLIP UP USB2X2, BLACK
MFG Item Number
WSBUSB2X2BLK
WSBUSB2X2BLK Hubbell Plugs & Receptacles, WRK SURFC BOX FLIP UP USB2X2, BLACK
MFG Item Number
WSBUSB2X2BLK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WRK SURFC BOX FLIP UP USB2X2, BLACK
Specifications
Specifications
| Manufacturer Part Number |
WSBUSB2X2BLK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WRK SURFC BOX FLIP UP USB2X2, BLACK |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
1) Duplex and 2) 3A USB Charging Port |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
WSBUSB2X2BLK
Hubbell Plugs & Receptacles