Series Information
| Manufacturer Part Number | 1124218 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, W4, WSE4FP-31311600ZZZ, Sensing range min. / max.: 0 m / 2 m, Functional principle: Through-beam photoelectric sensor, Switching output: Push-pull: PNP/NPN, Switching mode: Dark switching, Connection type: Cable with connector M8, |
| Beam Type | LED, Visible Red |
| Max Range | 6.56 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | NPN, PNP, Push-Pull |
| Operating Mode | Dark On |
| Connection Type | Cable with M8 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |