Series Information
| Manufacturer Part Number | 1052893 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, W4, WSE4S-3P2130V, Sensing range max.: 0 m ... 5 m, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light switching, Connection type: Connector M8, 3-pin, Light source: PinPoint LED, |
| Beam Type | LED, Visible Red |
| Max Range | 16.40 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Light On |
| Connection Type | 3 Pin M8 Connector |
| Composition | Metallic |
| Protection Rating | IP66, IP67, IP68, IP69K |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |