Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WSE4SP-1G311100ZZZ Sick Photoelectric Sensors, Photoelectric sensors, WSE4SP-1G311100
WSE4SP-1G311100ZZZ Sick Photoelectric Sensors, Photoelectric sensors, WSE4SP-1G311100
Item Number
WSE4SP-1G311100ZZZ
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
WSE4SP-1G311100ZZZ
Photoelectric sensors, WSE4SP-1G311100
Specifications
Specifications
Manufacturer Part Number
1140384
Manufacturer
Sick
Family Series
Sick Photoelectric Sensors
Description
Photoelectric sensors, W4, WSE4SP-1G311100ZZZ, Sensing range min. / max.: 0 m / 12 m, Functional principle: Through-beam photoelectric sensor, Switching output: Push-pull: PNP/NPN, Switching mode: Dark switching, Connection type: Cable, 3-wire, 2 m, Lig
Beam Type
LED, Visible Red
Max Range
39.37 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
NPN, PNP, Push-Pull
Operating Mode
Dark On
Connection Type
Cable
Composition
Non-Metallic
Protection Rating
IP66, IP67
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
WSE4SP-1G311100ZZZ
Sick Photoelectric Sensors