Series Information
| Manufacturer Part Number | 1049078 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, W9, WSE9-3P3430, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Cable with M12 male connector, 4-pin, 120 mm, Light source: PinPoint LED, Adju |
| Beam Type | LED, Visible Red |
| Max Range | 32.80 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | Cable with M12 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP66, IP67, IP69K |
| Approvals | CE, cULus |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.245 lbs |