Series Information
| Manufacturer | Sick |
|---|---|
| Family Series | Sick Sensors |
| Manufacturer Part Number | 1018470 |
| Description | Device protection (mechanical), Protective housings and protective pipes, WSG1-01, Description: Weather hood, Material: Aluminum, Details: Aluminum (anodised), Items supplied: Mounting hardware included, Suitable for: W24-2, W34 |
| Accessory Type | Protective Hood |
| Material | Aluminum |
| Comments | For W24-2 and W34 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |