Series Information
| Manufacturer Part Number | U2717-17 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Network Tee |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | T-Splitter |
| Connection | 7/8-16 UN |
| Protection Rating | IP67 |
| Gender | Male to Female |
| Voltage | 250 V |
| Current Rating | 9 A |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |