Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Wire Pulling, Hand Wire Caddy Series
WSP-100E
Gardner Bender Wire Pulling, Hand Wire Caddy Series
This item cannot be canceled or returned
Description
Wire Pulling, Hand Wire Caddy Series
Hand Wire Caddy Series Information
Specifications
Specifications
| Manufacturer Part Number |
WSP-100E |
| Manufacturer |
Gardner Bender |
| Product Series |
Hand Wire Caddy |
| Family Series |
Gardner Bender Wire Pulling, Hand Wire Caddy Series |
| Description |
Wire Spool Hand Caddy |
| Style |
Hand Caddy |
| Net Weight |
3.45 lbs |
| Gross Weight |
4.625 lbs |
WSP-100E
Gardner Bender Wire Pulling, Hand Wire Caddy Series