Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WSQC3340
Eaton's Crouse-Hinds series Plugs & Receptacles
30A 3W4P ARKTE INTRLCK RCPT SWT 1
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P ARKTE INTRLCK RCPT SWT 1
Specifications
Specifications
| Manufacturer Part Number |
WSQC3340 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite WSQC interlocked receptacle with enclosed switch, 30A, Three-wire, four-pole, Brass contacts, Copper-free aluminum, 1, 120-600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
120 V, 208 V, 240 V, 480 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
5.35 lbs |
| Gross Weight |
5.35 lbs |
WSQC3340
Eaton's Crouse-Hinds series Plugs & Receptacles