Series Information
| Manufacturer Part Number | WSR3352 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Fused, Style 2, 7.5 HP/15 HP/20 HP, Copper-free aluminum, Spring door, 1, 240-600 Vac |
| Connection Type | Receptacle |
| Current Rating | 30 A |
| Voltage | 240 V, 480 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
| Net Weight | 36 lbs |
| Gross Weight | 36 lbs |