Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WSR33542
Eaton's Crouse-Hinds series Plugs & Receptacles
30A 3W4P ARK NONFUS INTLCK RCPT DISC SWT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P ARK NONFUS INTLCK RCPT DISC SWT
Specifications
Specifications
| Manufacturer Part Number |
WSR33542 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Non-fused, Style 2, 7.5 HP/15 HP/20 HP, Copper-free alum, Spring door, 1, 240-600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
240 V, 480 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Net Weight |
33 lbs |
| Gross Weight |
33 lbs |
WSR33542
Eaton's Crouse-Hinds series Plugs & Receptacles