WSR63542
Appleton Plugs & Receptacles, WSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WSR63542 Appleton Plugs & Receptacles, WSR Series, RECEPTACLE WITH DISCONNECT

MFG Item Number
WSR63542

WSR63542 Appleton Plugs & Receptacles, WSR Series, RECEPTACLE WITH DISCONNECT

MFG Item Number
WSR63542
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, WSR Series
Item #
WSR63542
RECEPTACLE WITH DISCONNECT

WSR Series Information

WSR Interlocked Receptacles are designed to prevent electrical arcing when fixed or portable heavy duty equipment is used in adverse environments. Available in 30, 60 and 100 Amp designs, these metallic receptacles feature either a fused or non‑fused disconnect and mechanical interlock that prevents plug removal under load. With a plug engaged and the switch in the ON position, the plug can't be removed. With the switch turned OFF and the plug removed, the receptacle can't be energized.

Specifications

Specifications
Manufacturer Part Number WSR63542
Manufacturer Appleton
Product Series WSR
Family Series Appleton Plugs & Receptacles, WSR Series
Description Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC at 50/60 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 4, Number of Wires 3, Door Type
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 60 A
Voltage 250 V, 600 V
Frequency 50 Hz, 60 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Approvals CSA, UL
Comments With Enclosed Disconnect Switch, 3 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 49 lbs