Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WSRD103541CH
Eaton's Crouse-Hinds series Plugs & Receptacles
100A 3W3P ARKT NF INTL RPT DISC 1 1/2
MFG Item Number
WSRD103541CH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W3P ARKT NF INTL RPT DISC 1 1/2
Specifications
Specifications
| Manufacturer Part Number |
WSRD103541CH |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed safety disconnect switch, 100A, Three-wire, three-pole, Brass contacts, Solid door, Non-fused, Style 1, Cutler-Hammer, Sheet steel, Spring door, 480/600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
480 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
35 lbs |
| Gross Weight |
35 lbs |
WSRD103541CH
Eaton's Crouse-Hinds series Plugs & Receptacles