Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WSRD103542-CH
Eaton's Crouse-Hinds series Plugs & Receptacles
MFG Item Number
WSRD103542-CH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
WSRD103542-CH |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
CONNECTOR |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
480 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WSRD103542-CH
Eaton's Crouse-Hinds series Plugs & Receptacles