WSRD6352N4SD
Appleton Plugs & Receptacles, WSRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WSRD6352N4SD Appleton Plugs & Receptacles, WSRD Series, SQ-D RCPT ASSY 60A FUSED

MFG Item Number
WSRD6352N4SD

WSRD6352N4SD Appleton Plugs & Receptacles, WSRD Series, SQ-D RCPT ASSY 60A FUSED

MFG Item Number
WSRD6352N4SD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, WSRD Series
Item #
WSRD6352N4SD
SQ-D RCPT ASSY 60A FUSED

WSRD Series Information

WSRD Interlocked Receptacles are designed to prevent electrical arcing when fixed or portable heavy duty equipment is used in adverse environments. Available in 30, 60 and 100 Amp designs, these metallic receptacles feature either a fused or non‑fused disconnect and mechanical interlock that prevents plug removal under load. With a plug engaged and the switch in the ON position, the plug can't be removed. With the switch turned OFF and the plug removed, the receptacle can't be energized.

Specifications

Specifications
Manufacturer Part Number WSRD6352N4SD
Manufacturer Appleton
Product Series WSRD
Family Series Appleton Plugs & Receptacles, WSRD Series
Description Fused WSRD Series Interlocked Receptacle With Enclosure, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50/60 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree 4/10 Of
Connection Type Receptacle
Connection Description Fusible
Current Rating 60 A
Voltage 600 V
Frequency 50-60 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 31 lbs