Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WSRDW10352CH-S901
Eaton's Crouse-Hinds series Plugs & Receptacles
100A 3W4P ARKT F SS INTL RPT SW 1 1/2 WI
MFG Item Number
WSRDW10352CH-S901
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W4P ARKT F SS INTL RPT SW 1 1/2 WI
Specifications
Specifications
| Manufacturer Part Number |
WSRDW10352CH-S901 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed safety disconnect switch, 100A, Three-wire, four-pole, Brass contacts, Windowed door, Fused, Style 2, Cutler-Hammer, 304 stainless steel, Spring door, 480/600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
480 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
35 lbs |
| Gross Weight |
35 lbs |
WSRDW10352CH-S901
Eaton's Crouse-Hinds series Plugs & Receptacles