Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WSS2-18-56CB Worldwide Electric Corporation Motors, WSS Series, Motor, AC,2HP, 1800 RPM,
MFG Item Number
WSS2-18-56CB
WSS2-18-56CB Worldwide Electric Corporation Motors, WSS Series, Motor, AC,2HP, 1800 RPM,
MFG Item Number
WSS2-18-56CB
This item cannot be canceled or returned
Description
C‑Face Mounting with Removable Base or Round Body Fan Cooled and Non‑Ventilated Enclosures 1800 and 3600 RPM 1/3 to 2 HP Three‑Phase The WSS Series offers fractional horsepower, stainless steel, washdown duty motors. The inverter‑duty motors use a shaft slinger on the drive‑end bearing with double lip seals and O‑rings on the endbells to eliminate moisture. In addition to the standard 1.15 service factor, the WSS series is suitable for 50 Hz operation with a 1.0 service factor. WSS motors have a NEMA 56C frame and the fan cooled models are CSA certified for Canada and the United States.
Specifications
Specifications
Manufacturer Part Number
WSS2-18-56CB
Manufacturer
Worldwide Electric Corporation
Product Series
WSS
Family Series
Worldwide Electric Corporation Motors, WSS Series
Description
Motor, AC,2HP, 1800 RPM, 208-230/460V, 3PH, 2.7 FLA, 56C Frame
Type
Washdown
Horsepower
2 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
56C
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
3 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Stainless Steel
Bearing Type
Ball
Approvals
CSA
Net Weight
49 lbs
Gross Weight
49 lbs
WSS2-18-56CB
Worldwide Electric Corporation Motors, WSS Series