WSSNV12-18-56CB
Worldwide Electric Corporation Motors, WSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WSSNV12-18-56CB

Worldwide Electric Corporation Motors, WSS Series

WSSNV12-18-56CB

Worldwide Electric Corporation Motors, WSS Series
Motor, AC, 1/2 HP, 1800 RPM,
MFG Item Number
WSSNV12-18-56CB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WSS Series
Item #
WSSNV12-18-56CB
Motor, AC, 1/2 HP, 1800 RPM,

WSS Series Information

  • C‑Face Mounting with Removable Base or Round Body
  • Fan Cooled and Non‑Ventilated Enclosures
  • 1800 and 3600 RPM
  • 1/3 to 2 HP
  • Three‑Phase
The WSS Series offers fractional horsepower, stainless steel, washdown duty motors. The inverter‑duty motors use a shaft slinger on the drive‑end bearing with double lip seals and O‑rings on the endbells to eliminate moisture. In addition to the standard 1.15 service factor, the WSS series is suitable for 50 Hz operation with a 1.0 service factor. WSS motors have a NEMA 56C frame and the fan cooled models are CSA certified for Canada and the United States.

Specifications

Specifications
Manufacturer Part Number WSSNV12-18-56CB
Manufacturer Worldwide Electric Corporation
Product Series WSS
Family Series Worldwide Electric Corporation Motors, WSS Series
Description Motor, AC, 1/2 HP, 1800 RPM, 208-230/460V, 3PH, 0.8 FLA, 56C Frame
Type Washdown
Horsepower 1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting C-Face Footed
Current Rating 0.8 A
Service Factor 1.15
Inverter Duty Yes
Composition Stainless Steel
Bearing Type Ball
Net Weight 31 lbs
Gross Weight 31 lbs