WST30354
Appleton Disconnect Switches, WST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WST30354 Appleton Disconnect Switches, WST Series, WST ENCLOSED SW ASSY-30A NONFU

MFG Item Number
WST30354

WST30354 Appleton Disconnect Switches, WST Series, WST ENCLOSED SW ASSY-30A NONFU

MFG Item Number
WST30354
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, WST Series
Item #
WST30354
WST ENCLOSED SW ASSY-30A NONFU

WST Series Information

Appleton WST Series cast aluminum enclosed disconnect switches are designed for applications where a heavy duty switch is required. Their gasketed design allows them to be used for raintight or watertight nonhazardous applications. The WST 600 VAC or 600 VDC units are available in 30, 60 and 100 Amp, fused and non‑fused models. They are used to control power to fixed electrical equipment such as welders, generators, compressors, infrared ovens, batch feeders and conveyors.

Specifications

Specifications
Manufacturer Part Number WST30354
Manufacturer Appleton
Product Series WST
Family Series Appleton Disconnect Switches, WST Series
Description Disconnect Switch Type Heavy Duty Safety AC Voltage Rating 600 V DC Voltage Rating 600 V Current Rating 30 Ampere Power Rating 30 HP at 600 VAC 3 Phase, 15 HP at 600 VDC Maximum Fuse Provision Non-Fusible Neutral Type No Enclosure NEMA 3/3R/4/4X/12 Size
Poles 3
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Current Rating 30 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Operator Type External Handle
Mounting Wall
Fusible No
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 40 lbs