Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Minifast Series
WSVRKV40
Turck Cordsets, Minifast Series
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U2-17335 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Connector, Splitter |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Right Angle Adapter |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
250 V |
| Current Rating |
9 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
WSVRKV40
Turck Cordsets, Minifast Series